Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Spacer, PK25
Mfr # 1122-4-PH
Zoro # G222963715
product price:Â
$
18.35
/pk 25, $0.73/ea
Sold in multiples of 18 for $330.30
Key Features
Inside Diameter
0.115 in
Finish
Plain
Material
Phenolic Resin
Outside Diameter
1/4 in
For Screw Size
#4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1122-4-PH
- Zoro #
- G222963715
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Inside Diameter
- 0.115 in
- Outside Diameter
- 1/4 in
- For Screw Size
- #4
- Wire Rope Length
- 1/8 in
- Overall Length
- 1/8 in
Details
- Finish
- Plain
- Material
- Phenolic Resin
- Color
- Red
- Item
- Round Spacer
- System of Measurement
- Inch/Metric
- Spacer Type
- Round
- Material Quality Standards
- Phenolic-MIL-P-79 TYPE PBE, MIL-I-24768/10
Description
Round Spacer, Spacer Type Round, For Screw Size #4, Overall Length 1/8 in, Inside Diameter 0.115 in, Outside Diameter 1/4 in, Retaining Rib Diameter Not Applicable, Material Phenolic Resin, Finish Plain, System of Measurement Inch/Metric, Hex Width Not Applicable, Color Red, Material Quality Standards Phenolic-MIL-P-79 TYPE PBE, MIL-I-24768/10, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.