Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Spacer, PK25
Mfr # 1123T-6-SS
Zoro # G822962743
product price:Â
$
33.39
/pk 25, $1.34/ea
Sold in multiples of 10 for $333.90
Key Features
Outside Diameter
1/4 in
Color
Silver
Material
Stainless Steel
Wire Rope Length
7/32 in
Material Grade/Class
18-8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1123T-6-SS
- Zoro #
- G822962743
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 1/4 in
- Wire Rope Length
- 7/32 in
- For Screw Size
- #6
- Inside Diameter
- 0.14 in
- Overall Length
- 7/32 in
Details
- Color
- Silver
- Item
- Round Spacer
- Material
- Stainless Steel
- Material Grade/Class
- 18-8
- System of Measurement
- Inch/Metric
- Spacer Type
- Round
- Finish
- Plain
Description
Round Spacer, Spacer Type Round, For Screw Size #6, Overall Length 7/32 in, Inside Diameter 0.14 in, Outside Diameter 1/4 in, Retaining Rib Diameter Not Applicable, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch/Metric, Hex Width Not Applicable, Color Silver, Package Quantity 25