Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Spacer, PK25
Mfr # 1127-8-SS
Zoro # G022963281
product price:Â
$
32.55
/pk 25, $1.30/ea
Sold in multiples of 11 for $358.05
Key Features
System of Measurement
Inch/Metric
For Screw Size
#8
Material
Stainless Steel
Outside Diameter
1/4 in
Material Grade/Class
18-8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1127-8-SS
- Zoro #
- G022963281
- UPC #
- -
- Country of Origin
- United States
Dimensions
- For Screw Size
- #8
- Outside Diameter
- 1/4 in
- Wire Rope Length
- 7/16 in
- Inside Diameter
- 0.166 in
- Overall Length
- 7/16 in
Details
- System of Measurement
- Inch/Metric
- Material
- Stainless Steel
- Item
- Round Spacer
- Material Grade/Class
- 18-8
- Finish
- Plain
- Spacer Type
- Round
- Color
- Silver
Description
Round Spacer, Spacer Type Round, For Screw Size #8, Overall Length 7/16 in, Inside Diameter 0.166 in, Outside Diameter 1/4 in, Retaining Rib Diameter Not Applicable, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch/Metric, Hex Width Not Applicable, Color Silver, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.