Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Spacer, PK25
Mfr # 1122-8-SS
Zoro # G822964716
product price:Â $14.19
/pk 25, $0.57/ea
Sold in multiples of 24 for $340.56
Key Features
Finish
Plain
System of Measurement
Inch/Metric
Wire Rope Length
1/8 in
Spacer Type
Round
For Screw Size
#8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1122-8-SS
- Zoro #
- G822964716
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wire Rope Length
- 1/8 in
- For Screw Size
- #8
- Outside Diameter
- 1/4 in
- Inside Diameter
- 0.166 in
- Overall Length
- 1/8 in
Details
- Finish
- Plain
- System of Measurement
- Inch/Metric
- Spacer Type
- Round
- Item
- Round Spacer
- Color
- Silver
- Material Grade/Class
- 18-8
- Material
- Stainless Steel
Description
Round Spacer, Spacer Type Round, For Screw Size #8, Overall Length 1/8 in, Inside Diameter 0.166 in, Outside Diameter 1/4 in, Retaining Rib Diameter Not Applicable, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch/Metric, Hex Width Not Applicable, Color Silver, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.