Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Spacer, PK25
Mfr # 1132-8-AL
Zoro # G623943149
product price:Â
$
7.35
/pk of 25, $0.29/ea
Key Features
Material Grade/Class
6061
Spacer Type
Round
Outside Diameter
1/4 in
Material
Aluminum
System of Measurement
Inch/Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1132-8-AL
- Zoro #
- G623943149
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Inside Diameter
- 0.166 in
- Outside Diameter
- 1/4 in
- Overall Length
- 3/4 in
- Wire Rope Length
- 3/4 in
- Length
- 3/4 in
Details
- Material Grade/Class
- 6061
- Spacer Type
- Round
- Material
- Aluminum
- System of Measurement
- Inch/Metric
Description
Round Spacer, Spacer Type Round, Overall Length 3/4 in, Inside Diameter 0.166 in, Outside Diameter 1/4 in, Material Aluminum, Material Grade/Class 6061, Finish Not Applicable, System of Measurement Inch/Metric, Hex Width Not Applicable, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.