Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Spacer, PK25
Mfr # 1138-6-N
Zoro # G922962179
product price:Â
$
48.85
/pk 25, $1.95/ea
Sold in multiples of 7 for $341.95
Key Features
Material Grade/Class
6/6
Color
White
Inside Diameter
0.14 in
Spacer Type
Round
Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1138-6-N
- Zoro #
- G922962179
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Inside Diameter
- 0.14 in
- Outside Diameter
- 1/4 in
- Wire Rope Length
- 1 1/8 in
- For Screw Size
- #6
- Overall Length
- 1 1/8 in
Details
- Material Grade/Class
- 6/6
- Color
- White
- Spacer Type
- Round
- Material
- Nylon
- System of Measurement
- Inch/Metric
- Item
- Round Spacer
- Finish
- Plain
Description
Round Spacer, Spacer Type Round, For Screw Size #6, Overall Length 1 1/8 in, Inside Diameter 0.14 in, Outside Diameter 1/4 in, Retaining Rib Diameter Not Applicable, Material Nylon, Material Grade/Class 6/6, Finish Plain, System of Measurement Inch/Metric, Hex Width Not Applicable, Color White, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.