Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Spacer, PK25
Mfr # 1157-10-SS
Zoro # G123942949
product price:Â
$
24.79
/pk 25, $0.99/ea
Key Features
System of Measurement
Inch/Metric
Inside Diameter
0.192 in
Material
Stainless Steel
Outside Diameter
5/16 in
Spacer Type
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1157-10-SS
- Zoro #
- G123942949
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Inside Diameter
- 0.192 in
- Overall Length
- 3/8 in
- Outside Diameter
- 5/16 in
- Wire Rope Length
- 3/8 in
- Length
- 3/8 in
Details
- System of Measurement
- Inch/Metric
- Material
- Stainless Steel
- Spacer Type
- Round
- Material Grade/Class
- 18-8
Description
Round Spacer, Spacer Type Round, Overall Length 3/8 in, Inside Diameter 0.192 in, Outside Diameter 5/16 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Not Applicable, System of Measurement Inch/Metric, Hex Width Not Applicable, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.