Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Spacer, PK25
Mfr # 1189-10-AL
Zoro # G722962478
product price:Â $23.79
/pk 25, $0.95/ea
Sold in multiples of 15 for $356.85
Key Features
Material
Aluminum
Color
Silver
Finish
Plain
Inside Diameter
0.192 in
Spacer Type
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1189-10-AL
- Zoro #
- G722962478
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Inside Diameter
- 0.192 in
- For Screw Size
- #10
- Wire Rope Length
- 7/16 in
- Outside Diameter
- 3/8 in
- Overall Length
- 7/16 in
Details
- Material
- Aluminum
- Color
- Silver
- Finish
- Plain
- Spacer Type
- Round
- Item
- Round Spacer
- Material Grade/Class
- 2011-T3
- System of Measurement
- Inch/Metric
Description
Round Spacer, Spacer Type Round, For Screw Size #10, Overall Length 7/16 in, Inside Diameter 0.192 in, Outside Diameter 3/8 in, Retaining Rib Diameter Not Applicable, Material Aluminum, Material Grade/Class 2011-T3, Finish Plain, System of Measurement Inch/Metric, Hex Width Not Applicable, Color Silver, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.