Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Spacer, PK25
Mfr # 1190-8-S-12
Zoro # G422964253
product price:Â
$
52.19
/pk 25, $2.09/ea
Sold in multiples of 7 for $365.33
Key Features
Material
Steel
Material Grade/Class
12L14
Outside Diameter
3/8 in
Inside Diameter
0.166 in
System of Measurement
Inch/Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1190-8-S-12
- Zoro #
- G422964253
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 3/8 in
- Inside Diameter
- 0.166 in
- Wire Rope Length
- 1/2 in
- For Screw Size
- #8
- Overall Length
- 1/2 in
Details
- Material
- Steel
- Material Grade/Class
- 12L14
- System of Measurement
- Inch/Metric
- Item
- Round Spacer
- Finish
- Zinc-Plated
- Spacer Type
- Round
- Color
- Silver
Description
Round Spacer, Spacer Type Round, For Screw Size #8, Overall Length 1/2 in, Inside Diameter 0.166 in, Outside Diameter 3/8 in, Retaining Rib Diameter Not Applicable, Material Steel, Material Grade/Class 12L14, Finish Zinc-Plated, System of Measurement Inch/Metric, Hex Width Not Applicable, Color Silver, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.