Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Spacer, PK25
Mfr # 1216-25-AL
Zoro # G222964200
product price:Â
$
12.55
/pk 25, $0.50/ea
Sold in multiples of 27 for $338.85
Key Features
For Screw Size
1/4 in
Inside Diameter
0.252 in
Outside Diameter
1/2 in
Material
Aluminum
Material Grade/Class
2011-T3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1216-25-AL
- Zoro #
- G222964200
- UPC #
- -
- Country of Origin
- United States
Dimensions
- For Screw Size
- 1/4 in
- Inside Diameter
- 0.252 in
- Outside Diameter
- 1/2 in
- Wire Rope Length
- 3/16 in
- Overall Length
- 3/16 in
Details
- Material
- Aluminum
- Material Grade/Class
- 2011-T3
- System of Measurement
- Inch/Metric
- Item
- Round Spacer
- Spacer Type
- Round
- Color
- Silver
- Finish
- Plain
Description
Round Spacer, Spacer Type Round, For Screw Size 1/4 in, Overall Length 3/16 in, Inside Diameter 0.252 in, Outside Diameter 1/2 in, Retaining Rib Diameter Not Applicable, Material Aluminum, Material Grade/Class 2011-T3, Finish Plain, System of Measurement Inch/Metric, Hex Width Not Applicable, Color Silver, Package Quantity 25