Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Spacer, PK25
Mfr # 1216-8-PH
Zoro # G222962879
product price:Â
$
26.69
/pk of 25, $1.07/ea
Sold in multiples of 13Â pks for $346.97
Key Features
Finish
Plain
Inside Diameter
0.166 in
Spacer Type
Round
Material Quality Standards
Phenolic-MIL-P-79 TYPE PBE, MIL-I-24768/10
Material
Phenolic Resin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1216-8-PH
- Zoro #
- G222962879
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Inside Diameter
- 0.166 in
- Wire Rope Length
- 3/16 in
- For Screw Size
- #8
- Outside Diameter
- 1/2 in
- Overall Length
- 3/16 in
Details
- Item
- Round Spacer
- Finish
- Plain
- Spacer Type
- Round
- Material Quality Standards
- Phenolic-MIL-P-79 TYPE PBE, MIL-I-24768/10
- Material
- Phenolic Resin
- Color
- Red
- System of Measurement
- Inch/Metric
Description
Round Spacer, Spacer Type Round, For Screw Size #8, Overall Length 3/16 in, Inside Diameter 0.166 in, Outside Diameter 1/2 in, Retaining Rib Diameter Not Applicable, Material Phenolic Resin, Finish Plain, System of Measurement Inch/Metric, Hex Width Not Applicable, Color Red, Material Quality Standards Phenolic-MIL-P-79 TYPE PBE, MIL-I-24768/10, Package Quantity 25