Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Spacer, PK25
Mfr # 1217-25-AL-24
Zoro # G422964338
product price:Â
$
58.45
/pk 25, $2.34/ea
Sold in multiples of 6 for $350.70
Key Features
Finish
Black Anodized
Material Grade/Class
2011-T3
Outside Diameter
1/2 in
System of Measurement
Inch/Metric
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1217-25-AL-24
- Zoro #
- G422964338
- UPC #
- -
- Country of Origin
- United States
- Finish
- Black Anodized
- Material Grade/Class
- 2011-T3
- System of Measurement
- Inch/Metric
- Color
- Silver
- Spacer Type
- Round
- Material
- Aluminum
- Item
- Round Spacer
Description
Round Spacer, Spacer Type Round, For Screw Size 1/4 in, Overall Length 1/4 in, Inside Diameter 0.252 in, Outside Diameter 1/2 in, Retaining Rib Diameter Not Applicable, Material Aluminum, Material Grade/Class 2011-T3, Finish Black Anodized, System of Measurement Inch/Metric, Hex Width Not Applicable, Color Silver, Package Quantity 25