Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Spacer, PK25
Mfr # 1223-25-AL-24
Zoro # G422964246
product price:Â
$
69.29
/pk 25, $2.77/ea
Sold in multiples of 5 for $346.45
Key Features
Wire Rope Length
5/8 in
Material
Aluminum
System of Measurement
Inch/Metric
Finish
Black Anodized
Material Grade/Class
2011-T3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1223-25-AL-24
- Zoro #
- G422964246
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wire Rope Length
- 5/8 in
- Outside Diameter
- 1/2 in
- Inside Diameter
- 0.252 in
- For Screw Size
- 1/4 in
- Overall Length
- 5/8 in
- Length
- 5/8 in
Details
- Material
- Aluminum
- System of Measurement
- Inch/Metric
- Finish
- Black Anodized
- Material Grade/Class
- 2011-T3
- Color
- Silver
- Item
- Round Spacer
- Spacer Type
- Round
Description
Round Spacer, Spacer Type Round, For Screw Size 1/4 in, Overall Length 5/8 in, Inside Diameter 0.252 in, Outside Diameter 1/2 in, Retaining Rib Diameter Not Applicable, Material Aluminum, Material Grade/Class 2011-T3, Finish Black Anodized, System of Measurement Inch/Metric, Hex Width Not Applicable, Color Silver, Package Quantity 25