Shop RAF ELECTRONIC HARDWARE

Round Spacer, PK25

  • Mfr # 1218-25-SS

  • Zoro # G723943018


product price: 
$
28.95
/pk of 25, $1.16/ea

Key Features

System of Measurement
Inch/Metric
Material Grade/Class
18-8
Spacer Type
Round
Material
Stainless Steel
Inside Diameter
0.252 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1218-25-SS
Zoro #
G723943018
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5/16 in
Inside Diameter
0.252 in
Outside Diameter
1/2 in
Wire Rope Length
5/16 in
Length
5/16 in

Details

System of Measurement
Inch/Metric
Material Grade/Class
18-8
Spacer Type
Round
Material
Stainless Steel

Description

Round Spacer, Spacer Type Round, Overall Length 5/16 in, Inside Diameter 0.252 in, Outside Diameter 1/2 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Not Applicable, System of Measurement Inch/Metric, Hex Width Not Applicable, Package Quantity 25

Ratings & reviews