Shop RAF ELECTRONIC HARDWARE

Round Spacer, PK25

  • Mfr # 1221-25-SS

  • Zoro # G123943212


product price: 
$
103.99
/pk 25, $4.16/ea
Free Shipping & Returns

Key Features

Outside Diameter
1/2 in
Material Grade/Class
18-8
Material
Stainless Steel
Spacer Type
Round
Inside Diameter
0.252 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1221-25-SS
Zoro #
G123943212
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
1/2 in
Inside Diameter
0.252 in
Overall Length
1/2 in
Wire Rope Length
1/2 in
Length
1/2 in

Details

Material Grade/Class
18-8
Material
Stainless Steel
Spacer Type
Round
System of Measurement
Inch/Metric

Description

Round Spacer, Spacer Type Round, Overall Length 1/2 in, Inside Diameter 0.252 in, Outside Diameter 1/2 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Not Applicable, System of Measurement Inch/Metric, Hex Width Not Applicable, Package Quantity 25

Ratings & reviews