Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Spacer, PK25
Mfr # 1227-25-SS
Zoro # G722963628
product price:Â
$
148.99
/pk of 25, $5.96/ea
Sold in multiples of 3Â pks for $446.97
Free Shipping & Returns
Key Features
Inside Diameter
0.252 in
Finish
Plain
Material
Stainless Steel
System of Measurement
Inch/Metric
For Screw Size
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1227-25-SS
- Zoro #
- G722963628
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Inside Diameter
- 0.252 in
- For Screw Size
- 1/4 in
- Wire Rope Length
- 7/8 in
- Outside Diameter
- 1/2 in
- Overall Length
- 7/8 in
Details
- Finish
- Plain
- Material
- Stainless Steel
- Item
- Round Spacer
- System of Measurement
- Inch/Metric
- Spacer Type
- Round
- Color
- Silver
- Material Grade/Class
- 18-8
Description
Round Spacer, Spacer Type Round, For Screw Size 1/4 in, Overall Length 7/8 in, Inside Diameter 0.252 in, Outside Diameter 1/2 in, Retaining Rib Diameter Not Applicable, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch/Metric, Hex Width Not Applicable, Color Silver, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.