Shop RAF ELECTRONIC HARDWARE

Round Spacer, PK25

  • Mfr # 1219-25-SS

  • Zoro # G322961840


product price: 
$
72.99
/pk 25, $2.92/ea
Sold in multiples of 5 for $364.95

Key Features

Spacer Type
Round
For Screw Size
1/4 in
Inside Diameter
0.252 in
Material
Stainless Steel
Color
Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1219-25-SS
Zoro #
G322961840
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
1/4 in
Inside Diameter
0.252 in
Wire Rope Length
3/8 in
Outside Diameter
1/2 in
Overall Length
3/8 in

Details

Spacer Type
Round
Material
Stainless Steel
Color
Silver
Item
Round Spacer
System of Measurement
Inch/Metric
Material Grade/Class
18-8
Finish
Plain

Description

Round Spacer, Spacer Type Round, For Screw Size 1/4 in, Overall Length 3/8 in, Inside Diameter 0.252 in, Outside Diameter 1/2 in, Retaining Rib Diameter Not Applicable, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch/Metric, Hex Width Not Applicable, Color Silver, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.