Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Spacer, PK25
Mfr # 1237-25-N
Zoro # G823943024
product price:Â
$
110.99
/pk 25, $4.44/ea
Free Shipping & Returns
Key Features
Outside Diameter
1/2 in
Material Grade/Class
6/6
Material
Nylon
System of Measurement
Inch/Metric
Spacer Type
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1237-25-N
- Zoro #
- G823943024
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 1/2 in
- Overall Length
- 1 1/2 in
- Inside Diameter
- 0.252 in
- Wire Rope Length
- 1 1/2 in
- Length
- 1 1/2 in
Details
- Material Grade/Class
- 6/6
- Material
- Nylon
- System of Measurement
- Inch/Metric
- Spacer Type
- Round
Description
Round Spacer, Spacer Type Round, Overall Length 1 1/2 in, Inside Diameter 0.252 in, Outside Diameter 1/2 in, Material Nylon, Material Grade/Class 6/6, Finish Not Applicable, System of Measurement Inch/Metric, Hex Width Not Applicable, Package Quantity 25