Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Spacer, PK25
Mfr # 1245-8-N
Zoro # G323943128
product price:Â
$
120.99
/pk 25, $4.84/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch/Metric
Material Grade/Class
6/6
Spacer Type
Round
Material
Nylon
Inside Diameter
0.166 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1245-8-N
- Zoro #
- G323943128
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 2 in
- Inside Diameter
- 0.166 in
- Outside Diameter
- 1/2 in
- Wire Rope Length
- 2 in
- Length
- 2 in
Details
- System of Measurement
- Inch/Metric
- Material Grade/Class
- 6/6
- Spacer Type
- Round
- Material
- Nylon
Description
Round Spacer, Spacer Type Round, Overall Length 2 in, Inside Diameter 0.166 in, Outside Diameter 1/2 in, Material Nylon, Material Grade/Class 6/6, Finish Not Applicable, System of Measurement Inch/Metric, Hex Width Not Applicable, Package Quantity 25