Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Spacer, PK25
Mfr # 1248-31-SS
Zoro # G223942795
product price:Â
$
89.55
/pk 25, $3.58/ea
Key Features
Material
Stainless Steel
Inside Diameter
0.315 in
Spacer Type
Round
Outside Diameter
5/8 in
Material Grade/Class
18-8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1248-31-SS
- Zoro #
- G223942795
- UPC #
- -
- Country of Origin
- United States
- Material
- Stainless Steel
- Spacer Type
- Round
- Material Grade/Class
- 18-8
- System of Measurement
- Inch/Metric
Description
Round Spacer, Spacer Type Round, Overall Length 1/4 in, Inside Diameter 0.315 in, Outside Diameter 5/8 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Not Applicable, System of Measurement Inch/Metric, Hex Width Not Applicable, Package Quantity 25