Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Spacer, PK25
Mfr # 1280-50-AL
Zoro # G722962348
product price:Â
$
42.99
/pk of 25, $1.72/ea
Sold in multiples of 8Â pks for $343.92
Key Features
Finish
Plain
Color
Silver
For Screw Size
1/2 in
System of Measurement
Inch/Metric
Wire Rope Length
5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1280-50-AL
- Zoro #
- G722962348
- UPC #
- -
- Country of Origin
- United States
Dimensions
- For Screw Size
- 1/2 in
- Wire Rope Length
- 5/16 in
- Outside Diameter
- 3/4 in
- Inside Diameter
- 0.505 in
- Overall Length
- 5/16 in
Details
- Finish
- Plain
- Color
- Silver
- Item
- Round Spacer
- System of Measurement
- Inch/Metric
- Material Grade/Class
- 2011-T3
- Material
- Aluminum
- Spacer Type
- Round
Description
Round Spacer, Spacer Type Round, For Screw Size 1/2 in, Overall Length 5/16 in, Inside Diameter 0.505 in, Outside Diameter 3/4 in, Retaining Rib Diameter Not Applicable, Material Aluminum, Material Grade/Class 2011-T3, Finish Plain, System of Measurement Inch/Metric, Hex Width Not Applicable, Color Silver, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.