Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Spacer, PK25
Mfr # 1281-31-S-12
Zoro # G022962192
product price:Â
$
64.29
/pk 25, $2.57/ea
Sold in multiples of 6 for $385.74
Key Features
System of Measurement
Inch/Metric
Color
Silver
Spacer Type
Round
Wire Rope Length
3/8 in
Outside Diameter
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1281-31-S-12
- Zoro #
- G022962192
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wire Rope Length
- 3/8 in
- Outside Diameter
- 3/4 in
- For Screw Size
- 5/16 in
- Inside Diameter
- 0.315 in
- Overall Length
- 3/8 in
Details
- System of Measurement
- Inch/Metric
- Color
- Silver
- Item
- Round Spacer
- Spacer Type
- Round
- Material
- Steel
- Material Grade/Class
- 12L14
- Finish
- Zinc-Plated
Description
Round Spacer, Spacer Type Round, For Screw Size 5/16 in, Overall Length 3/8 in, Inside Diameter 0.315 in, Outside Diameter 3/4 in, Retaining Rib Diameter Not Applicable, Material Steel, Material Grade/Class 12L14, Finish Zinc-Plated, System of Measurement Inch/Metric, Hex Width Not Applicable, Color Silver, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.