Shop RAF ELECTRONIC HARDWARE

Round Spacer, PK25

  • Mfr # 1285-31-S-12

  • Zoro # G822962088


product price: 
$
74.69
/pk 25, $2.99/ea
Sold in multiples of 5 for $373.45

Key Features

Material
Steel
Spacer Type
Round
System of Measurement
Inch/Metric
Color
Silver
Material Grade/Class
12L14
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1285-31-S-12
Zoro #
G822962088
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
5/16 in
Inside Diameter
0.315 in
Outside Diameter
3/4 in
Wire Rope Length
5/8 in
Overall Length
5/8 in

Details

Material
Steel
Spacer Type
Round
Item
Round Spacer
System of Measurement
Inch/Metric
Color
Silver
Material Grade/Class
12L14
Finish
Zinc-Plated

Description

Round Spacer, Spacer Type Round, For Screw Size 5/16 in, Overall Length 5/8 in, Inside Diameter 0.315 in, Outside Diameter 3/4 in, Retaining Rib Diameter Not Applicable, Material Steel, Material Grade/Class 12L14, Finish Zinc-Plated, System of Measurement Inch/Metric, Hex Width Not Applicable, Color Silver, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.