Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Spacer, PK25
Mfr # 1283-31-S
Zoro # G523943119
product price:Â
$
79.45
/pk of 25, $3.18/ea
Key Features
Spacer Type
Round
Material
Steel
System of Measurement
Inch/Metric
Outside Diameter
3/4 in
Overall Length
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1283-31-S
- Zoro #
- G523943119
- UPC #
- -
- Country of Origin
- United States
- Spacer Type
- Round
- Material
- Steel
- System of Measurement
- Inch/Metric
- Material Grade/Class
- Not Graded
Description
Round Spacer, Spacer Type Round, Overall Length 1/2 in, Inside Diameter 0.315 in, Outside Diameter 3/4 in, Material Steel, Material Grade/Class Not Graded, Finish Not Applicable, System of Measurement Inch/Metric, Hex Width Not Applicable, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.