Shop RAF ELECTRONIC HARDWARE
See all product information
Round Spacer, PK25
Mfr # 1291-38-AL
Zoro # G723942837
product price:Â $110.99
/pk 25, $4.44/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch/Metric
Material Grade/Class
6061
Material
Aluminum
Outside Diameter
3/4 in
Spacer Type
Round
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 1291-38-AL
- Zoro #
- G723942837
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Inside Diameter
- 0.38 in
- Outside Diameter
- 3/4 in
- Overall Length
- 1 in
Details
- System of Measurement
- Inch/Metric
- Material Grade/Class
- 6061
- Material
- Aluminum
- Spacer Type
- Round
Description
Round Spacer, Spacer Type Round, Overall Length 1 in, Inside Diameter 0.38 in, Outside Diameter 3/4 in, Material Aluminum, Material Grade/Class 6061, Finish Not Applicable, System of Measurement Inch/Metric, Hex Width Not Applicable, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.