Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Swage Spacers, PK25
- Mfr # 1535-B-4-AL-7
- Zoro # G222962176
product price:Â
$
28.79
/pk of 25, $1.15/ea
Sold in multiples of 12Â pks for
$345.48
Key Features
Material
Aluminum
Body Diameter
0.25 in
Finish
Alodine
Shank Inside Diameter
0.115 in
Body Length
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1535-B-4-AL-7
- Zoro #
- G222962176
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Body Diameter
- 0.25 in
- Shank Inside Diameter
- 0.115 in
- Body Length
- 3/8 in
- Shank Length
- 7/64 in
- Shank Diameter
- 0.188 in
Details
- Material
- Aluminum
- Finish
- Alodine
- Material Grade/Class
- 2011-T3
- Item
- Round Swage Spacers
- Body Shape
- Round
- Shell Material
- Aluminum
Description
Round Swage Spacers, PK25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.