Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Swage Standoffs, PK25
- Mfr # 3000-B-080-SS
- Zoro # G122964799
product price:Â
$
51.35
/pk of 25, $2.05/ea
Sold in multiples of 7Â pks for
$359.45
Key Features
Thread Size
#0-80
Shank Inside Diameter
1/16 in
Shank Length
7/64 in
Body Length
1/8 in
Material Grade/Class
18-8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3000-B-080-SS
- Zoro #
- G122964799
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- #0-80
- Shank Inside Diameter
- 1/16 in
- Shank Length
- 7/64 in
- Body Length
- 1/8 in
- Body Diameter
- 1/8 in
- Shank Diameter
- 3/32 in
Details
- Material Grade/Class
- 18-8
- Material
- Stainless Steel
- Body Shape
- Round
- Finish
- Plain
- Item
- Round Swage Standoffs
- Shell Material
- Stainless Steel
Description
Round Swage Standoffs, PK25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.