Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Female Standoffs, PK25
- Mfr # 1700-832-N
- Zoro # G722964304
product price:Â
$
121.99
/pk of 25, $4.88/ea
Sold in multiples of 3Â pks for
$365.97
Free Shipping & Returns
Key Features
Material
Nylon
Thread Fit Side A
2B
Thread Gender Side A
Female
Wire Rope Length
1 1/2 in
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1700-832-N
- Zoro #
- G722964304
- UPC #
- -
- Country of Origin
- United States
- Material
- Nylon
- Thread Fit Side A
- 2B
- Thread Gender Side A
- Female
- Thread Style
- Partially Threaded
- Shape
- Round
- Thread Type
- Coarse
- Thread Gender Side B
- Female
- Thread Direction
- Right Hand
- Item
- Round Female Standoffs
- Standoff Type
- Female-Female Standoff
- System of Measurement
- Inch
- Material Grade/Class
- 6/6
- Shell Material
- Nylon
- Traction Material
- Nylon
Dimensions
- Wire Rope Length
- 1 1/2 in
- Outside Diameter
- 1/4 in
- Thread Size Size B
- #8-32
- Body Length
- 1 1/2 in
- Thread Size Side A
- #8-32
- Overall Length
- 1 1/2 in
- Length
- 1 1/2 in
Description
Round Female Standoffs, Overall Length 1 1/2 in, Body Length 1 1/2 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 1/4 in, Shape Round, Material Nylon, Material Grade/Class 6/6, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.