Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Swage Standoffs, PK25
- Mfr # 3015T-B-256-AL
- Zoro # G122962498
product price:Â
$
45.49
/pk of 25, $1.82/ea
Sold in multiples of 8Â pks for
$363.92
Key Features
Finish
Plain
Body Diameter
5/32 in
Shank Inside Diameter
3/32 in
Material
Aluminum
Body Length
5/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3015T-B-256-AL
- Zoro #
- G122962498
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Body Diameter
- 5/32 in
- Shank Inside Diameter
- 3/32 in
- Body Length
- 5/32 in
- Shank Length
- 7/64 in
- Thread Size
- #2-56
- Shank Diameter
- 1/8 in
Details
- Finish
- Plain
- Material
- Aluminum
- Item
- Round Swage Standoffs
- Material Grade/Class
- 2011-T3
- Body Shape
- Round
- Shell Material
- Aluminum
Description
Round Swage Standoffs, PK25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.