Round Swage Standoffs, PK25
- Mfr # 3032-A-256-S-12
- Zoro # G022962086
product price:Â
$
7.95
/pk of 25, $0.32/ea
Sold in multiples of 42Â pks for
$333.90
Key Features
Material Grade/Class
12L14
Material
Steel
Body Diameter
3/16 in
Thread Size
#2-56
Shank Diameter
9/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3032-A-256-S-12
- Zoro #
- G022962086
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Body Diameter
- 3/16 in
- Thread Size
- #2-56
- Shank Diameter
- 9/64 in
- Shank Inside Diameter
- 7/64 in
- Shank Length
- 5/64 in
- Body Length
- 1/4 in
Details
- Material Grade/Class
- 12L14
- Material
- Steel
- Item
- Round Swage Standoffs
- Finish
- Zinc-Plated
- Body Shape
- Round
- Shell Material
- Steel
Description
Round Swage Standoffs, PK25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.