Round Swage Standoffs, PK25
- Mfr # 3036-B-256-AL-7
- Zoro # G922963695
product price:Â
$
87.65
/pk of 25, $3.51/ea
Sold in multiples of 4Â pks for
$350.60
Key Features
Body Length
1/2 in
Material
Aluminum
Shank Length
7/64 in
Material Grade/Class
2011-T3
Body Shape
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3036-B-256-AL-7
- Zoro #
- G922963695
- UPC #
- -
- Country of Origin
- United States
- Item
- Round Swage Standoffs
- Material
- Aluminum
- Material Grade/Class
- 2011-T3
- Body Shape
- Round
- Finish
- Alodine
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Body Length
- 1/2 in
- Shank Length
- 7/64 in
- Thread Size
- #2-56
- Shank Diameter
- 9/64 in
- Body Diameter
- 3/16 in
- Shank Inside Diameter
- 7/64 in
Description
Round Swage Standoffs, PK25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.