Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Female Standoffs, PK25
- Mfr # 1720-1032-S-12
- Zoro # G122963112
product price:Â
$
68.85
/pk of 25, $2.75/ea
Sold in multiples of 5Â pks for
$344.25
Key Features
Wire Rope Length
4 in
Thread Gender Side A
Female
Standoff Type
Female-Female Standoff
Thread Size Side A
#10-32
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1720-1032-S-12
- Zoro #
- G122963112
- UPC #
- -
- Country of Origin
- United States
- Thread Gender Side A
- Female
- Standoff Type
- Female-Female Standoff
- System of Measurement
- Inch
- Item
- Round Female Standoffs
- Thread Gender Side B
- Female
- Shape
- Round
- Thread Type
- Fine
- Thread Direction
- Right Hand
- Thread Fit Side A
- 2B
- Thread Style
- Partially Threaded
- Finish
- Zinc-Plated
- Material
- Steel
- Material Grade/Class
- Not Graded
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Wire Rope Length
- 4 in
- Thread Size Side A
- #10-32
- Body Length
- 4 in
- Outside Diameter
- 1/4 in
- Thread Size Size B
- #10-32
- Overall Length
- 4 in
- Length
- 4 in
Description
Round Female Standoffs, Overall Length 4 in, Body Length 4 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 1/4 in, Shape Round, Material Steel, Material Grade/Class Not Graded, Finish Zinc-Plated, System of Measurement Inch, Thread Direction Right Hand, Thread Type Fine, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.