Round Swage Standoffs, PK25
- Mfr # 3048-C-440-AL-22
- Zoro # G322962588
product price:Â
$
56.35
/pk of 25, $2.25/ea
Sold in multiples of 6Â pks for
$338.10
Key Features
Body Shape
Round
Finish
Anodized
Shank Diameter
3/16 in
Shank Inside Diameter
5/32 in
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3048-C-440-AL-22
- Zoro #
- G322962588
- UPC #
- -
- Country of Origin
- United States
- Item
- Round Swage Standoffs
- Body Shape
- Round
- Finish
- Anodized
- Material
- Aluminum
- Material Grade/Class
- 2011-T3
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Shank Diameter
- 3/16 in
- Shank Inside Diameter
- 5/32 in
- Thread Size
- #4-40
- Shank Length
- 9/64 in
- Body Length
- 5/16 in
- Body Diameter
- 1/4 in
Description
Round Swage Standoffs, PK25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.