Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Female Standoffs, PK25
- Mfr # 1700-632-SS
- Zoro # G623943071
product price:Â
$
86.79
/pk of 25, $3.47/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material Grade/Class
18-8
Overall Length
1 1/2 in
Finish
Plain
Thread Style
Partially Threaded
Thread Gender Side A
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1700-632-SS
- Zoro #
- G623943071
- UPC #
- -
- Country of Origin
- United States
- Item
- Round Female Standoffs
- Material Grade/Class
- 18-8
- Finish
- Plain
- Thread Style
- Partially Threaded
- Thread Gender Side A
- Female
- Thread Type
- Coarse
- Thread Direction
- Right Hand
- Standoff Type
- Female-Female Standoff
- Shape
- Round
- Thread Gender Side B
- Female
- Thread Fit Side A
- 2B
- Material
- Stainless Steel
- System of Measurement
- Inch
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Overall Length
- 1 1/2 in
- Thread Size Size B
- #6-32
- Thread Size Side A
- #6-32
- Outside Diameter
- 1/4 in
- Body Length
- 1 1/2 in
- Wire Rope Length
- 1 1/2 in
- Length
- 1 1/2 in
Description
Round Female Standoffs, Overall Length 1 1/2 in, Body Length 1 1/2 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 1/4 in, Shape Round, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.