Round Swage Standoffs, PK25
- Mfr # 3050T-B-632-SS
- Zoro # G422961832
product price:Â
$
55.15
/pk of 25, $2.21/ea
Sold in multiples of 6Â pks for
$330.90
Key Features
Shank Diameter
3/16 in
Shank Inside Diameter
5/32 in
Body Diameter
1/4 in
Finish
Plain
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3050T-B-632-SS
- Zoro #
- G422961832
- UPC #
- -
- Country of Origin
- United States
- Item
- Round Swage Standoffs
- Finish
- Plain
- Material
- Stainless Steel
- Material Grade/Class
- 18-8
- Body Shape
- Round
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Shank Diameter
- 3/16 in
- Shank Inside Diameter
- 5/32 in
- Body Diameter
- 1/4 in
- Body Length
- 15/32 in
- Shank Length
- 7/64 in
- Thread Size
- #6-32
Description
Round Swage Standoffs, PK25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.