Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Swage Standoffs, PK25
- Mfr # 3049-B-632-SS
- Zoro # G322962557
product price:Â
$
55.15
/pk of 25, $2.21/ea
Sold in multiples of 6Â pks for
$330.90
Key Features
Thread Size
#6-32
Shank Inside Diameter
5/32 in
Material
Stainless Steel
Material Grade/Class
18-8
Body Shape
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3049-B-632-SS
- Zoro #
- G322962557
- UPC #
- -
- Country of Origin
- United States
- Material
- Stainless Steel
- Material Grade/Class
- 18-8
- Body Shape
- Round
- Finish
- Plain
- Item
- Round Swage Standoffs
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- #6-32
- Shank Inside Diameter
- 5/32 in
- Shank Length
- 7/64 in
- Body Diameter
- 1/4 in
- Shank Diameter
- 3/16 in
- Body Length
- 3/8 in
Description
Round Swage Standoffs, PK25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.