Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Swage Standoffs, PK25
- Mfr # 3057-B-632-AL
- Zoro # G722963352
product price:Â
$
23.79
/pk of 25, $0.95/ea
Sold in multiples of 15Â pks for
$356.85
Key Features
Thread Size
#6-32
Finish
Plain
Material Grade/Class
2011-T3
Shank Diameter
3/16 in
Shank Inside Diameter
5/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3057-B-632-AL
- Zoro #
- G722963352
- UPC #
- -
- Country of Origin
- United States
- Finish
- Plain
- Material Grade/Class
- 2011-T3
- Item
- Round Swage Standoffs
- Body Shape
- Round
- Material
- Aluminum
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Thread Size
- #6-32
- Shank Diameter
- 3/16 in
- Shank Inside Diameter
- 5/32 in
- Body Diameter
- 1/4 in
- Body Length
- 7/8 in
- Shank Length
- 7/64 in
Description
Round Swage Standoffs, PK25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.