Shop RAID
Additional $130.00 delivery surcharge applies per item.
See details
See all product information
Ant and Roach Killer, 17.5 oz Aerosol Spray, Fragrance-Free, 12PK
Mfr # 386210
Zoro # G623333513
product price:Â $180.99
/pk 12, $15.08/eaKey Features
Scent
Fragrance-Free
Standards
EPA Reg. No. 4822-447
Size
17.5 oz
Container Type
Aerosol Can
Indoor/Outdoor Usage
Indoor, Outdoor
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
386210
Zoro #
G623333513
UPC #
46500117176
Country of Origin
United States
Dimensions
Size
17.5 oz
Details
Scent
Fragrance-Free
Standards
EPA Reg. No. 4822-447
Container Type
Aerosol Can
Indoor/Outdoor Usage
Indoor, Outdoor
Form
Liquid
Item
Insect Killer
Targeted Insects
Ants; Roaches; Asian Lady Beetles; Crickets; Silverfish; Spiders; Water Bugs
Application
Indoor; Outdoor
Description
Kills bugs fast on contact and keeps killing with residual action indoors even after you spray, for up to four weeks. The easy-to-use spray can be applied to surfaces where ants, roaches, Waterbugs, Palmetto bugs, Silverfish, Carpet Beetles, Crickets, Earwigs, Spiders, Lady Beetles, Stinkbugs, Scorpions, Black Widow Spiders may be infesting. It leaves no lingering chemical odor, with a pleasant scent.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.