Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Raid Wasp and Hornet Killer Spray 17.5 oz

  • Mfr # 51367

  • Zoro # G205717250


product price: $10.45
/ea
Sold in multiples of 12 for $125.40

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51367
Zoro #
G205717250
UPC #
46500513671
Country of Origin
United States

Description

Raid wasp and hornet killer allows you to spray up to 22 feet, killing the entire nest. It kills wasps and hornets on contact and is electrically non-conducting up to 32,500 volts. Exit area immediately and remain outside the treated area until all sprays have dried. Wash thoroughly with soap and water after handling. If on skin or clothing: take off contaminated clothing. Rinse skin immediately for 15-20 minutes. Immediately call a poison control center or doctor. Do not induce vomiting unless told to do so by a poison control center or doctor. Do not give anything by mouth to an unconscious person. Environmental hazards: this product is extremely toxic to fish and aquatic invertebrates. Do not apply directly to or near water.


  • • Stand a safe distance from the nest and not directly underneath
  • • Hold the can as upright as possible
  • • Point spray opening toward the nest with the wind at your back
  • • Spray in early morning or early evening when insect activity is minimal
  • • Wait at least 24 hours before removing the nest
  • • Prallethrin (0.02%), cypermethrin (0.05%) and other ingredients (99.93%)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.