Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
300884
Zoro #
G0724563
UPC #
-
Country of Origin
United States
Dimensions
Installed Height
3 1/2 ft
Fits Maximum Opening Width
6 1/2 ft
Details
Item
Manual Swing Gate
Material
Steel
Color
Yellow
Finish
Powder Coated
Includes
Hardware, Pins, Posts, Wheel
Gate Swings
Left, Right
Standards
OSHA
Safety Gate Component
Safety Gate
Gate Style
Standard
Mounting Hardware Required
Yes
Gate Material
Steel
Brand and Series
Garlock
Includes Mounting Hardware
No
Description
Manual Swing Gate, Installed Height 3 1/2 ft, Gate Material Steel, Fits Maximum Opening Width 6 1/2 ft, Color Yellow, Includes Hardware, Pins, Posts, Wheel, Series Not Applicable, Finish Powder Coated, Gate Style Standard, Gate Swings Left, Right, Includes Mounting Hardware No, Mounting Hardware Required Yes, Mounting Location Floor, Safety Gate Component Safety Gate, Standards OSHA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.