This item is Discontinued.

Railhead Gear Black No 155 lm KE-PWL-155

Black No 155 lm (Discontinued)

  • Mfr # KE-PWL-155
  • Zoro # G5114282
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KE-PWL-155
Zoro #
G5114282
UPC #
-
Country of Origin
China

Dimensions

Flashlight Battery Size
AAA
Length
6.5 in
Body Dia.
1.0 in
Manufacturers Warranty Length
Limited Lifetime

Details

Maximum Lumens Output
210 lm
Number of Batteries
3
Flashlight Battery Type
Lithium-Ion
Body Color
Black
Rechargeable
No
Run Time on High Setting
7 hr
Flashlight Body Material
Polycarbonate
Safety Rated
Not Safety Rated
Switch Type
Push Button
Drop Rating
1.0m
Includes
Batteries
Flashlight Grouping Type
Penlight
Item
Handheld Flashlight
Lighting Technology
LED
Batteries Included
Yes
Lumens
155
Light Output Modes
High
Beam Distance
76 m
Lens Material
Plastic
Battery Burn Time
7 hr
Bulb Technology
LED
Weight with Batteries
8.0 oz

Description

Handheld Flashlight, Number of Batteries 3, Rechargeable No, Body Color Black, Lighting Technology LED, Weight with Batteries 8.0 oz, Drop Rating 1.0m

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.