This item is Discontinued.

Railhead Gear Black No Led Tactical Handheld Flashlight, CR123A, 500 lm KE-FL66

Black No Led Tactical Handheld Flashlight, CR123A, 500 lm (Discontinued)

  • Mfr # KE-FL66
  • Zoro # G6082903
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KE-FL66
Zoro #
G6082903
UPC #
817904010062
Country of Origin
China

Dimensions

Flashlight Battery Size
CR123
Length
5.50 in
Body Dia.
1.20 in
Manufacturers Warranty Length
Limited Lifetime
Battery Size
CR123A

Details

Flashlight Grade
Tactical
Lumens Range
450 to 750
Maximum Lumens Output
500
Number of Batteries
2
Flashlight Battery Type
Lithium-Ion
Body Color
Black
Rechargeable
No
Run Time on High Setting
1 hr
Flashlight Body Material
Aluminum
Lamp Type
Led
Safety Rated
Not Safety Rated
Lens Material
Polycarbonate
Batteries Included
Yes
Item
Handheld Flashlight
Standards
ANSI/NEMA FL1
Flashlight Grouping Type
Handheld Flashlight
Special Light Output Mode
No Special Light Output
Includes
Pouch, Strap
Lamp Life
50,000 hr
Lumens
500/50
Weight with Batteries
8.48 oz
Battery Burn Time
1/5 hr
Drop Rating
1.0m
Flashlight Beam Type
Fixed
Water Penetration Rating
IPx4
Beam Distance
180/85m
Switch Type
Push Button
Light Output Modes
High / Low
Body Material
Aluminum

Description

Handheld Flashlight, Battery Size CR123A, Number of Batteries 2, Rechargeable No, Body Color Black, Body Material Aluminum, Weight with Batteries 8.48 oz, Drop Rating 1.0m

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.