Zoro Homepage

Blue Flag, lockout, 5 3/4 in H, 3 1/2 in W

  • Mfr # KE-TAG

  • Zoro # G021915168


product price: $12.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KE-TAG
Zoro #
G021915168
UPC #
817904015166
Country of Origin
United States

Description

Blue Flag, lockout, Front Side Legend Do Not Remove, Legend Type Text, Mount Type Carabiner Hook, Number of Printed Sides 2, Overall Height 5 3/4 in, Overall Width 3 1/2 in, Reverse Side Legend Do Not Remove, Sign Background Color Blue, Signage Type Tag, Includes Carabiner Hook, Legend Color Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.