Shop WOOSTER PRODUCTS

Anti-Slip Tape Aluminum oxide 46 Grit Size, Black, 2" W x 60 ft. L, 42 mil Thick

  • Mfr # 2X60SB
  • Zoro # G4422533

product price: 
$
23.19
/ea

Key Features

Color
Black
Material
Aluminum oxide
Length
60 ft.
Thickness
42 mil
Standards
ADA, NFPA 1903-03, OSHA
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2X60SB
Zoro #
G4422533
UPC #
-
Country of Origin
United States
Item
Anti-Slip Tape
Color
Black
Material
Aluminum oxide
Standards
ADA, NFPA 1903-03, OSHA
Grit Material
Aluminum Oxide
Adhesive Material
Acrylic
Adhesive
Pressure Sensitive
Legend
No Legend
Indoor/Outdoor Usage
Indoor/Outdoor
Tape Adhesive Strength
104 oz/in
Tape Adhesive
Acrylic
Tape Shape
Continuous Roll
Adhesion Strength
104 oz./in.
Shape
Continuous Roll
Tensile Strength
4.2 lb-in
Pattern
Solid
Backing
Pressure Sensitive Adhesive
Tape Color
Black
Performance Temp.
-40 Degrees to 220 Degrees F
Die Cut
No
Environment
Indoor and Outdoor
Tape Adhesive Material
Acrylic
Abrasive Grade
Very Coarse
Glow In The Dark
No
Anti-Slip Surface
Aluminum Oxide
Specifications Met
ADA, NFPA, OSHA
Sub-Brand
Flex-Tred(R)
Fluorescent
No
Product Form
Continuous Roll
Minimum Tape Performance Temperature
-40 Degrees F
Maximum Tape Performance Temperature
220 Degrees F
Tape Pattern
Solid
Tape Brand
Wooster

Dimensions

Width
2"
Length
60 ft.
Thickness
42 mil
Grit Size
46
Imperial Tape Width
2 in
Imperial Tape Length
60 ft
Tape Thickness
42 mil

Description

Anti-Slip Tape, Black, 2 in, 60 ft, Grit Size Proprietary, Solid, Fluorescent No, 42 mil, Abrasive Grade Very Coarse, Tape Adhesive Material Acrylic, Tape Brand Wooster, Flex-Tred(R), Environment Indoor and Outdoor, Legend No Legend, Glow In The Dark No

Restrictions

WARNING: This product can expose you to chemicals including Silica, crystalline, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products