Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Forklift Safety Light, LED, Blue

  • Mfr # KE-BL1

  • Zoro # G2100869


product price: $71.79
/ea

Key Features

Color
Blue
Features
Alerts Pedestrians of Forklifts Approaching Blind Corners or for Lifts Entering and Exiting Trailers
Includes
Mounting Hardware
Height - Vehicle Lighting
2 3/4 in
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KE-BL1
Zoro #
G2100869
UPC #
817904011502
Country of Origin
China

Dimensions

Height - Vehicle Lighting
2 3/4 in
Length - Vehicle Lighting
2 3/4 in
Height
3-3/4"
Width
2-55/64"
Width - Vehicle Lighting
3 1/4 in
Depth
3-13/64"
Overall Height
2 3/4 in
Overall Depth
3 1/4 in
Overall Length
3 in

Details

Item
Safety Boundary Light
Color
Blue
Features
Alerts Pedestrians of Forklifts Approaching Blind Corners or for Lifts Entering and Exiting Trailers
Includes
Mounting Hardware
Lamp Type
LED
Wiring Connection - Vehicle Lighting
Pigtail
Lens Material
Polycarbonate
Lighting Technology - Vehicle Lighting
LED
Sub-Category
Forklift Lights
Base Material
304 Stainless Steel
Housing Material
Aluminum
Current Drawn
0.45 A
Mounting
Permanent
Power Source
9 to 64VDC
Mounting - Vehicle Lighting
Bracket
Voltage
9-64V DC
Application
Forklift; Sweeper or Any Other Piece of Industrial Equipment
Lens Color - Vehicle Lighting
Blue
Number of Heads
1
Housing Color
Black
Lamp Life
50,000 hr
Lamp Life (Hours)
50,000 hr.
Beam Angle - Vehicle Lighting
180 Degrees
Wide Range - Vehicle Lighting
Perimeter Light
Lighting Technology
LED
Shape
Square
Lumens - Vehicle Lighting
600
Number of Bulbs
1
Voltage - Vehicle Lighting
9 to 64V DC
LED Color
Blue
Mount Type
Screw
Beam Pattern
Spot
Maximum Brightness
600 lm
Current
0.45 A
Light Color
Blue
Electrical Connection
Pigtail
Installation Location
Front, Rear
Series
Forklift Safety
Compatible Vehicle Type
Forklifts
IP Rating
IP67
Operating Voltage
9-64V DC

Description

Safety Boundary Light, Housing Color Black, Housing Material Aluminum, Shape Square, Beam Pattern Spot, Lighting Technology LED, Mount Type Screw, Overall Height 2 3/4 in, Maximum Brightness 600 lm, Operating Voltage 9-64V DC, Electrical Connection Pigtail, IP Rating IP67, Number of Bulbs 1, Compatible Vehicle Type Forklifts, Light Color Blue, Installation Location Front, Rear, Current 0.45 A, Includes Mounting Hardware, Lamp Life 50,000 hr, Lens Material Polycarbonate, Overall Depth 3 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.