This item is Discontinued.

Railhead Gear Hand Lamp, LED Corded, 25 ft. KE-WL640

Hand Lamp, LED Corded, 25 ft. (Discontinued)

  • Mfr # KE-WL640
  • Zoro # G1936039
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KE-WL640
Zoro #
G1936039
UPC #
-
Country of Origin
China

Dimensions

Cord Length
25 ft
Length
13 1/2 in
Housing Dia.
2 3/8 in
Overall Length
12 in
Power Cord Length
20 ft

Details

Item
Hand Lamp
Lamp Type
LED
Lighting Technology
LED
Power Source
Corded
Lamp Watts
10 W
Lumens
640,280
NEC Cord Designation
SJTW
Rechargeable
No
Gauge/Conductor
18/2
Color
Gray
NEMA Rating
4
NEMA Receptacle Configuration
None
Housing Material
Polycarbonate
Features
Extremely Bright, High Performance, High Water and Dust Resistance, Metal Hang Hook
Replacement Lamps
No
Handle
Straight
Lens Material
Plastic
NEMA Plug Configuration
1-15P
Amps
0.5 A
IP Rating
IP68
Rated Life
20,000 hr
Bulb Technology
LED
Includes
Magnets, Metal Hang Hook
Switch Type
Toggle
Lamp Life
20,000 hr
Housing Color
Black
Current
0.5 A
Brightness Levels
280 lm, 640 lm
NEMA Enclosure Rating
4
Resistance Properties
Dust Ignition Proof, Water Resistant
Operating Voltage
120V AC
Cord Wire Gauge
18 AWG
Cord Designation
SJTW
Maximum Brightness
700 lm
Bulb Wattage
10 W
Handle Material
Rubber
Number of Cord Wires
2
Mount Type
Hook, Magnet
Number of Brightness Levels
2
Handle Style
Rubberized Grip

Description

Hand Lamp, Power Source Corded, Lighting Technology LED, Bulb Wattage 10 W, Maximum Brightness 700 lm, Number of Brightness Levels 2, Power Cord Length 20 ft, Operating Voltage 120V AC, Housing Color Black, Overall Length 12 in, Includes Magnets, Metal Hang Hook, Mount Type Hook, Magnet, IP Rating IP68, Brightness Levels 280 lm, 640 lm, Cord Designation SJTW, Cord Wire Gauge 18 AWG, Current 0.5 A, Features Extremely Bright, High Performance, High Water and Dust Resistance, Metal Hang Hook

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.