Shop RAILHEAD GEAR
See all product information
Create Account
LED Safety Light, 2 in dia., 2 in dia.
- Mfr # M50R-LED
- Zoro # G122378954
product price:Â
$
41.19
/ea
Key Features
Overall Length
5 1/2 in
Light Source
LED
Includes Batteries
Batteries Included
Battery Size
D
Mounting Mechanism
Magnet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M50R-LED
- Zoro #
- G122378954
- UPC #
- 817904011526
- Country of Origin
- China
Dimensions
- Overall Length
- 5 1/2 in
- Battery Size
- D
- Overall Depth
- 5 1/2 in
- Overall Diameter
- 2 in
- Wire Rope Length
- 5 1/2 in
- Length
- 5 1/2 in
- Fits Chest Size
- Interesting Fact - the Bullet Light was First used by the U.S. Navy as a Beacon for Overboard Sailors, M50 Led Battery Indicator - Green - 100-20%/Yellow - 20-10%/Red (Flashing) - Below 10%, The Absolute Best Bullet Flag on the Market¿Guaranteed
Details
- Item
- Red LED Safety Light
- Light Source
- LED
- Includes Batteries
- Batteries Included
- Mounting Mechanism
- Magnet
- Housing Color
- Red
- Number of Batteries
- 1
- IP Rating
- IPX4
- Lens Color
- Red
- Features
- Interesting Fact - the Bullet Light was First used by the U.S. Navy as a Beacon for Overboard Sailors, M50 Led Battery Indicator - Green - 100-20%/Yellow - 20-10%/Red (Flashing) - Below 10%, The Absolute Best Bullet Flag on the Market¿Guaranteed
- Light Operating Mode
- Flashing
- Runtime
- 120 hr
- Includes
- Strap and Magnet
Description
Red LED Safety Light
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.