Rechargeable Safety Light, Blue

  • Mfr # RCH-M25-B
  • Zoro # G722378866
product price: 
$
63.75
/ea

Key Features

Lens Color
Blue
Features
0.8 in Wide, 9 in Tall, Declutter Your Shop, Includes 6 (Rch-M25-B) Magnetic Blue Lights, Innovative Magnetic Design Keeps your Lights Safely Docked While Charging, Integrated Red/Green Indicator Lights Let You Know when Fully Charged, Save Space with our Wall-Mounted Design Pre-Drilled Holes Spaced 16 in Apart for Effortless Mounting Directly Onto Standard Wall Studs (4 Screws Included), the Compact Kit Measures 18 in Long
Battery Size
AA
Overall Depth
1 3/8 in
Light Operating Mode
Flashing
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RCH-M25-B
Zoro #
G722378866
UPC #
817904014503
Country of Origin
China

Dimensions

Battery Size
AA
Overall Depth
1 3/8 in
Overall Length
3 3/16 in
Overall Width
3 3/8 in
Wire Rope Length
3 3/16 in
Length
3 3/16 in
Fits Chest Size
0.8 in Wide, 9 in Tall, Declutter Your Shop, Includes 6 (Rch-M25-B) Magnetic Blue Lights, Innovative Magnetic Design Keeps your Lights Safely Docked While Charging, Integrated Red/Green Indicator Lights Let You Know when Fully Charged, Save Space with our Wall-Mounted Design Pre-Drilled Holes Spaced 16 in Apart for Effortless Mounting Directly Onto Standard Wall Studs (4 Screws Included), the Compact Kit Measures 18 in Long

Details

Lens Color
Blue
Features
0.8 in Wide, 9 in Tall, Declutter Your Shop, Includes 6 (Rch-M25-B) Magnetic Blue Lights, Innovative Magnetic Design Keeps your Lights Safely Docked While Charging, Integrated Red/Green Indicator Lights Let You Know when Fully Charged, Save Space with our Wall-Mounted Design Pre-Drilled Holes Spaced 16 in Apart for Effortless Mounting Directly Onto Standard Wall Studs (4 Screws Included), the Compact Kit Measures 18 in Long
Light Operating Mode
Flashing
Light Source
LED
Number of Batteries
2
IP Rating
IPX6
Includes Batteries
Batteries Included
Item
Blue LED Rechargeable Safety Light
Housing Color
Blue
Mounting Mechanism
Magnet
Includes
Magnetic Blue Lights
Power Source - TS Only
Wire
Power Source
Wire
Power Source - old
Wire

Description

Blue LED Rechargeable Safety Light, Power Source Wire

Restrictions

Hazardous material

Ratings & reviews