Shop RAILHEAD GEAR

Overhead Crane Safety Light, LED, Red

  • Mfr # RH-CRANELIGHT
  • Zoro # G616591999

product price: 
$
511.99
/ea
Free Shipping & Returns

Key Features

Mount Type
Bracket, Screw
IP Rating
IP67
Compatible Vehicle Type
Cranes
Minimum Operating Temperature
-40 Degrees F
Number of Bulbs
24
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RH-CRANELIGHT
Zoro #
G616591999
UPC #
-
Country of Origin
China

Dimensions

Overall Length
9 3/16 in
Overall Height
6 3/16 in
Overall Depth
9 in
Wire Rope Length
9 3/16 in
Length
9 3/16 in
Fits Chest Size
High-Visibility

Details

Mount Type
Bracket, Screw
IP Rating
IP67
Compatible Vehicle Type
Cranes
Minimum Operating Temperature
-40 Degrees F
Number of Bulbs
24
Light Color
Red
Housing Color
Black
Features
High-Visibility
Housing Material
Aluminum
Item
Overhead Crane Safety Light
Lamp Life
50,000 hr
Voltage
9-48V DC
Operating Voltage
9-48V DC
Beam Pattern
Line, Spot
Lens Color
Clear
Maximum Brightness
3,600 lm
Electrical Connection
Bare Leads
Lighting Technology
LED
Maximum Operating Temperature
186 Degrees F
Installation Location
Front, Rear, Side
Wattage
72 W
Lens Material
Polycarbonate
Shape
Round

Description

Overhead Crane Safety Light, Housing Color Black, Housing Material Aluminum, Features High-Visibility, Shape Round, Beam Pattern Line, Spot, Lighting Technology LED, Mount Type Bracket, Screw, Overall Height 6 3/16 in, Maximum Brightness 3,600 lm, Operating Voltage 9-48V DC, Electrical Connection Bare Leads, IP Rating IP67, Standards Not Applicable, Number of Bulbs 24, Compatible Vehicle Type Cranes, Light Color Red, Lens Color Clear, Installation Location Front, Rear, Side, Lamp Life 50,000 hr

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.