Shop OZ LIFTING PRODUCTS
See all product information
Create Account
Davit Crane Component
- Mfr # OZBACK2-SS
- Zoro # G124970781
product price:Â
$
321.99
/ea
Free Shipping & Returns
Key Features
Overall Length
0.38 in
Compatible Series
OZWALL2
Product Type
Backing Plate
Overall Width
12 in
Overall Height
15.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OZBACK2-SS
- Zoro #
- G124970781
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 0.38 in
- Overall Width
- 12 in
- Overall Height
- 15.25 in
Details
- Item
- Davit Crane Component
- Compatible Series
- OZWALL2
- Product Type
- Backing Plate
- Includes
- Mounting Template
- Compatible Manufacturer Part Number
- OZWALL2-SS, OZWALL2-TPSS
- Material
- Stainless Steel
Description
Davit Crane Component, Product Type Backing Plate, Compatible Series OZWALL2, Overall Length 0.38 in, Overall Width 12 in, Overall Height 15.25 in, Material Stainless Steel, Includes Mounting Template
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.